ECON®

ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 25 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange

  • ERIKS:12725641
  • Manufacturer:8716901025319
Image 1
Image 2
Image 1
Image 2
Save to list

€97.33/ pieceexcl. VAT

€117.77incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
973
Model
Bourdon tube pressure gauge
Cabinet diameter
100 mm
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
32 bar
Protection class
IP54
Medium temperature
from 0 to 80 °C
Ambient temperature
from -40 to 60 °C
Cabinet diameter
R100
B
53.5 mm
D
101 mm
D1
116 mm
D2
110 mm
D3
4.8 mm
H
87 mm
SW
22 mm