




€97.33/ pieceexcl. VAT
€117.77incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 973 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 16 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Wall flange |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Material mounting flange | Stainless steel 304 |
Process connection material | Brass |
Window material | Glass |
Material dial | Aluminium |
Maximum overpressure | 20 bar |
Protection class | IP54 |
Medium temperature | from 0 to 80 °C |
Ambient temperature | from -40 to 60 °C |
Cabinet diameter | R100 |
B | 53.5 mm |
D | 101 mm |
D1 | 116 mm |
D2 | 110 mm |
D3 | 4.8 mm |
H | 87 mm |
SW | 22 mm |