ECON®

ECON® Bourdon tube pressure gauge Type: 934 Brass/Plastic R63 from 0 to 40 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct

  • ERIKS:11811800
  • Manufacturer:8716901025159
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€87.13/ pieceexcl. VAT

€105.43incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
934
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Brass
Process connection material
Brass
Window material
Plastic
Material dial
Plastic
Maximum overpressure
40 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R63
b1
36 mm
b2
56 mm
D1
62 mm
D2
62 mm
e
10.5 mm
SW
14 mm