ECON®

ECON® Bourdon tube pressure gauge Type: 930 Brass/Plastic R63 from 0 to 60 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Front flange

  • ERIKS:11811766
  • Manufacturer:8716901186157
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€108.80/ pieceexcl. VAT

€131.65incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
930
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 60
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Brass
Material mounting flange
Stainless steel
Process connection material
Brass
Window material
Plastic
Material dial
Plastic
Maximum overpressure
60 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R63
b2
36 mm
D
63 mm
d1
75 mm
d2
85 mm
d3
3.6 mm
s2
5 mm
SW
14 mm