ECON®

ECON® Bourdon tube pressure gauge Type: 930 Brass/Plastic R100 from 0 to 40 bar 1.0 % Fill fluid: Glycerin Back mount-Eccentric Brass 1/2" BSPP(G) Front flange

  • ERIKS:11811774
  • Manufacturer:8716901186218
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€297.08/ pieceexcl. VAT

€359.47incl. VAT

Estimated delivery date - 22/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
930
Model
Bourdon tube pressure gauge
Cabinet diameter
100 mm
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Brass
Material mounting flange
Stainless steel
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
52 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R100
b2
54 mm
D
101 mm
d1
116 mm
d2
132 mm
d3
4.8 mm
s2
6 mm
SW
22 mm