ECON®

ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 2.5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct

  • ERIKS:11811104
  • Manufacturer:8716901016966
Image 1
Image 2
Image 1
Image 2
Save to list

€83.13/ pieceexcl. VAT

€100.59incl. VAT

16 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
382
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 2.5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Brass
Process connection material
Brass
Window material
Plastic
Material dial
Plastic
Maximum overpressure
2.5 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R63
a
12 mm
b
36 mm
D1
62 mm
D2
62 mm
e
11 mm
h
54 mm
SW
14 mm