




€83.13/ pieceexcl. VAT
€100.59incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 382 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 16 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | Yes |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Brass |
Process connection material | Brass |
Window material | Plastic |
Material dial | Plastic |
Maximum overpressure | 16 bar |
Protection class | IP65 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Approvals | DNV GL |
Cabinet diameter | R63 |
a | 12 mm |
b | 36 mm |
D1 | 62 mm |
D2 | 62 mm |
e | 11 mm |
h | 54 mm |
SW | 14 mm |