ECON®

ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R100 from 0 to 600 bar 1.0 % Fill fluid: Glycerin Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:13360671
  • Manufacturer:8716901018243
Image 1
Image 2
Image 1
Image 2
Save to list

€304.73/ pieceexcl. VAT

€368.72incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
382
Model
Bourdon tube pressure gauge
Cabinet diameter
100 mm
Measuring range
from 0 to 600
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Brass
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
780 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R100
a
14 mm
b
54 mm
D1
99 mm
D2
99 mm
e
12 mm
h
87 mm
SW
22 mm