ECON®

ECON® Bourdon tube pressure gauge Type: 3664 Stainless steel 304/Plastic R63 from-1 to 5 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Panel mount

  • ERIKS:14664758
  • Manufacturer:8716901150721
Image 1
Image 2
Image 1
Image 2
Save to list

€44.63/ pieceexcl. VAT

€54.00incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3664
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from -1 to 5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Panel mount
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
5 bar
Protection class
IP65
Medium temperature
from 0 to 60 °C
Ambient temperature
from -20 to 60 °C