ECON®

ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 from 0 to 4 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Front flange

  • ERIKS:13485807
  • Manufacturer:8716901197252
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€52.36/ pieceexcl. VAT

€63.36incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3663
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 4
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Polished stainless steel
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
4 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
b
32 mm
D
68 mm
d1
75 mm
d2
85 mm
d3
3.6 mm
g
57 mm
SW
14 mm