ECON®

ECON® Bourdon tube pressure gauge Type: 3663 Stainless steel 304/Plastic R63 from 0 to 250 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Front flange

  • ERIKS:12986860
  • Manufacturer:8716901195432
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€55.68/ pieceexcl. VAT

€67.37incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3663
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 250
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
Yes
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Polished stainless steel
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
250 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
b
32 mm
D
68 mm
d1
75 mm
d2
85 mm
d3
3.6 mm
g
57 mm
SW
14 mm