ECON®

ECON® Bourdon tube pressure gauge Type: 3662 Stainless steel 304/Plastic R63 from 0 to 0.6 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct

  • ERIKS:12035865
  • Manufacturer:8716901037886
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€41.65/ pieceexcl. VAT

€50.40incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3662
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 0.6
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
0.6 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
b
32 mm
b2
56 mm
e
6.5 mm
SW
14 mm