ECON®

ECON® Bourdon tube pressure gauge Type: 3661 Stainless steel 304/Plastic R63 from 0 to 40 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Wall flange

  • ERIKS:12725621
  • Manufacturer:8716901034748
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€66.13/ pieceexcl. VAT

€80.02incl. VAT

17 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3661
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
40 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
B
33 mm
D
63 mm
D1
75 mm
D2
85 mm
D3
3.6 mm
H
28.5 mm
SW
14 mm