ECON®

ECON® Bourdon tube pressure gauge Type: 3661 Stainless steel 304/Plastic R100 from-1 to 15 bar 1.0 % Fill fluid: Glycerin Lower mount Brass 1/2" BSPP(G) Wall flange DNV GL

  • ERIKS:13367528
  • Manufacturer:8716901054203
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€175.10/ pieceexcl. VAT

€211.87incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3661
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from -1 to 15
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Wall flange
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
19 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Approvals
DNV GL
Cabinet diameter
R100
B
53.5 mm
D
101 mm
D1
117 mm
D2
132 mm
D3
4.8 mm
H
87 mm
SW
22 mm