




€64.43/ pieceexcl. VAT
€77.96incl. VAT
34 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3660 |
Model | Bourdon tube pressure gauge |
EN standard | EN 837-1 |
Cabinet diameter | 80 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Dragpointer | No |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Plastic |
Material dial | Aluminium |
Maximum overpressure | 6 bar |
Protection class | IP65 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | No |
Cabinet diameter | R80 |
a | 9.5 mm |
b | 32 mm |
D1 | 83.5 mm |
D2 | 80 mm |
e | 5.5 mm |
h | 71 mm |
SW | 22 mm |