ECON®

ECON® Bourdon tube pressure gauge Type: 3660 Stainless steel 304/Plastic R63 from 0 to 1.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct

  • ERIKS:12035820
  • Manufacturer:8716901033352
Image 1
Image 2
Image 1
Image 2
Type: 3660 is the replacement model for old Type: 1414.
Save to list

€40.21/ pieceexcl. VAT

€48.65incl. VAT

17 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3660
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 1.6
Pressure unit
bar
Dragpointer
No
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Aluminium
Maximum overpressure
1.6 bar
Protection class
IP65
Medium temperature
from -20 to 60 °C
Ambient temperature
from -20 to 60 °C
Explosion-proof
No
Cabinet diameter
R63
a
13 mm
b
32 mm
D1
68 mm
D2
62 mm
e
6.5 mm
h
54 mm
SW
14 mm