ECON®

ECON® Bourdon tube pressure gauge Type: 360 Stainless steel 304/Glass R100 from 0 to 2.5 bar 1.0 % Fill fluid: None Back mount-Eccentric Brass 1/2" BSPP(G) Front flange

  • ERIKS:12725590
  • Manufacturer:8716901093011
Image 1
Image 2
Image 1
Image 2
Save to list

€110.08/ pieceexcl. VAT

€133.20incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
360
Model
Bourdon tube pressure gauge
Cabinet diameter
100 mm
Measuring range
from 0 to 2.5
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
3 bar
Protection class
IP54
Medium temperature
from -20 to 80 °C
Ambient temperature
from -40 to 60 °C
Cabinet diameter
R100
b
58 mm
D
101 mm
D1
116 mm
D2
132 mm
D3
4.8 mm
g
91 mm
SW
22 mm