ECON®

ECON® Bourdon tube pressure gauge Type: 347 Stainless steel 304/Glass R160 from 0 to 10 bar 0.6 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:11811001
  • Manufacturer:8716901084521
Image 1
Image 2
Image 1
Image 2
Save to list

€314.08/ pieceexcl. VAT

€380.04incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
347
Model
Control manometer
Cabinet diameter
160 mm
Measuring range
from 0 to 10
Pressure unit
bar
Accuracy class
0.6 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
13 bar
Protection class
IP54
Medium temperature
from 0 to 80 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R160
a
17.5 mm
b
49.5 mm
D1
161 mm
D2
159 mm
e
17.5 mm
h
118 mm
SW
22 mm