ECON®

ECON® Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 25 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct

  • ERIKS:11810985
  • Manufacturer:8716901047618
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€52.19/ pieceexcl. VAT

€63.15incl. VAT

18 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
335
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 25
Pressure unit
bar/psi
Secondary scale division
0 - 400
Pressure unit secondary scale
psi
Accuracy class
2.5 %
Blow-out included
No
Liquid-damped
Yes
Fill fluid
Glycerin
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Plastic
Process connection material
Brass
Window material
Plastic
Material dial
Plastic
Maximum overpressure
25 bar
Protection class
IP65
Medium temperature
from 0 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
a
11.5 mm
b
27 mm
D1
68 mm
D2
63 mm
e
5 mm
h
54 mm
SW
14 mm