






€53.81/ pieceexcl. VAT
€65.11incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 335 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 2.5 |
Pressure unit | bar/psi |
Secondary scale division | 0 - 30 |
Pressure unit secondary scale | psi |
Accuracy class | 2.5 % |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Plastic |
Process connection material | Brass |
Window material | Plastic |
Material dial | Plastic |
Maximum overpressure | 2.5 bar |
Protection class | IP65 |
Medium temperature | from 0 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R63 |
a | 11.5 mm |
b | 27 mm |
D1 | 68 mm |
D2 | 63 mm |
e | 5 mm |
h | 54 mm |
SW | 14 mm |