ECON®

ECON® Bourdon tube pressure gauge Type: 331 Stainless steel 304/Glass R160 from 0 to 25 bar 1.0 % Fill fluid: None Back mount-Eccentric Brass 1/2" BSPP(G) Direct

  • ERIKS:12035642
  • Manufacturer:8716901012319
Image 1
Image 2
Image 1
Image 2
Save to list

€147.05/ pieceexcl. VAT

€177.93incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
331
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
160 mm
Measuring range
from 0 to 25
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
32 bar
Protection class
IP54
Medium temperature
from -20 to 80 °C
Ambient temperature
from -40 to 60 °C
Cabinet diameter
R160
b
49.5 mm
D
161 mm
f
50 mm
h
83 mm
SW
22 mm