ECON®

ECON® Bourdon tube pressure gauge Type: 330 Stainless steel 304/Glass R100 from 0 to 40 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Direct

  • ERIKS:12035601
  • Manufacturer:8716901010803
Image 1
Image 2
Image 1
Image 2
Save to list

€73.95/ pieceexcl. VAT

€89.48incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
330
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
100 mm
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
1.0 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Glass
Material dial
Aluminium
Maximum overpressure
52 bar
Protection class
IP54
Medium temperature
from -20 to 80 °C
Ambient temperature
from -40 to 60 °C
Explosion-proof
No
Cabinet diameter
R100
a
15.5 mm
b
49.5 mm
D
101 mm
h
87 mm
SW
22 mm