




€25.08/ pieceexcl. VAT
€30.35incl. VAT
8 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1414A |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Acrylic |
Material dial | Aluminium |
Maximum overpressure | 1.3 bar |
Protection class | IP65 |
Medium temperature | from -20 to 50 °C |
Ambient temperature | from -20 to 50 °C |
Cabinet diameter | R63 |
b | 32 mm |
D | 67 mm |
g | 58 mm |
s1 | 6.5 mm |
SW | 17 mm |
€41.65/ pieceexcl. VAT
€50.40incl. VAT
13 In stock - Estimated delivery date 13/11/2026