ECON®

ECON® Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 40 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange

  • ERIKS:10059725
  • Manufacturer:8716901228307
Image 1
Image 2
Image 1
Image 2
Save to list

€36.13/ pieceexcl. VAT

€43.72incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1401C
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from 0 to 40
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Front flange
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Material mounting flange
Stainless steel
Process connection material
Brass
Window material
Acrylic
Material dial
Aluminium
Maximum overpressure
52 bar
Protection class
IP54
Medium temperature
from 0 to 50 °C
Ambient temperature
from 0 to 50 °C
Cabinet diameter
R63
b
32 mm
D
62 mm
D1
75 mm
D2
85 mm
D3
3.6 mm
h
53 mm
s
1.5 mm
SW
14 mm