




€47.77/ pieceexcl. VAT
€57.80incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1401C |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Front flange |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Material mounting flange | Stainless steel |
Process connection material | Brass |
Window material | Acrylic |
Material dial | Aluminium |
Maximum overpressure | 1.3 bar |
Protection class | IP54 |
Medium temperature | from 0 to 50 °C |
Ambient temperature | from 0 to 50 °C |
Cabinet diameter | R63 |
b | 32 mm |
D | 62 mm |
D1 | 75 mm |
D2 | 85 mm |
D3 | 3.6 mm |
h | 53 mm |
s | 1.5 mm |
SW | 14 mm |