ECON®

ECON® Bourdon tube pressure gauge Type: 1401A Stainless steel 304/Acrylic R50 from 0 to 2.5 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct

  • ERIKS:10059771
  • Manufacturer:8716901082046
Image 1
Image 2
Image 1
Image 2
Save to list

€20.15/ pieceexcl. VAT

€24.38incl. VAT

15 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1401A
Model
Bourdon tube pressure gauge
Cabinet diameter
50 mm
Measuring range
from 0 to 2.5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Acrylic
Material dial
Aluminium
Maximum overpressure
3 bar
Protection class
IP54
Medium temperature
from 0 to 50 °C
Ambient temperature
from 0 to 50 °C
Cabinet diameter
R50
b1
30 mm
RA
13 mm
D
50 mm
g
50 mm
SW
14 mm