ECON®

ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R63 from-1 to 5 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct

  • ERIKS:10059630
  • Manufacturer:8716901081162
Image 1
Image 2
Image 1
Image 2
Save to list

€20.40/ pieceexcl. VAT

€24.68incl. VAT

12 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1401
Model
Bourdon tube pressure gauge
Cabinet diameter
63 mm
Measuring range
from -1 to 5
Pressure unit
bar
Accuracy class
1.6 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Lower mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Acrylic
Material dial
Aluminium
Maximum overpressure
6.5 bar
Protection class
IP54
Medium temperature
from 0 to 50 °C
Ambient temperature
from 0 to 50 °C
Cabinet diameter
R63
a
10.5 mm
b
30 mm
RA
13 mm
D
62 mm
h
52.5 mm
SW
14 mm