




€20.15/ pieceexcl. VAT
€24.38incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1401 |
Model | Bourdon tube pressure gauge |
Cabinet diameter | 50 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Brass |
Window material | Acrylic |
Material dial | Aluminium |
Maximum overpressure | 1.3 bar |
Protection class | IP54 |
Medium temperature | from 0 to 50 °C |
Ambient temperature | from 0 to 50 °C |
Cabinet diameter | R50 |
a | 11.5 mm |
b | 30 mm |
RA | 13 mm |
D | 49 mm |
h | 45 mm |
SW | 14 mm |