ECON®

ECON® Bourdon tube pressure gauge Type: 1334 Stainless steel 304/Plastic R63 from 0 to 2.5 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct

  • ERIKS:13468070
  • Manufacturer:8716901112484
Image 1
Image 2
Image 1
Image 2
Save to list

€22.36/ pieceexcl. VAT

€27.06incl. VAT

17 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1334
Model
Bourdon tube pressure gauge
EN standard
EN 837-1
Cabinet diameter
63 mm
Measuring range
from 0 to 2.5
Pressure unit
bar
Accuracy class
2.5 %
Blow-out included
No
Liquid-damped
No
Fill fluid
None
Pressure gauge attachment
Direct
Connection location
Back mount
Process connection
External thread
Size process connection
1/4" BSPP(G)
Cabinet material
Stainless steel 304
Process connection material
Brass
Window material
Plastic
Material dial
Plastic
Maximum overpressure
2.5 bar
Protection class
IP41
Medium temperature
from 0 to 60 °C
Ambient temperature
from -20 to 60 °C
Cabinet diameter
R63
b1
27 mm
b2
47 mm
D
63 mm
SW
14 mm