

€115.18/ pieceexcl. VAT
€139.37incl. VAT
Estimated delivery date - 09/07/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12446 |
Norm | DIN 11851 |
Shape | Blind plug |
Material | Stainless steel |
Material quality | SS304 |
Surface protection | Polished |
Nominal inner diameter | DN125 |
Connection | Internal thread (BSPP) |