ECON®

ECON® Blind plug Type: 12446 Stainless steel/SS304 Internal thread (BSPP) DIN 11851 3"

  • ERIKS:12682376
  • Manufacturer:8716901093295
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€39.95/ pieceexcl. VAT

€48.34incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12446
Norm
DIN 11851
Shape
Blind plug
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
3"
Connection
Internal thread (BSPP)