ECON®

ECON® Blind plug Type: 12428 Stainless steel/SS304 External thread DIN 11851 DN80

  • ERIKS:12682401
  • Manufacturer:8716901092007
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€93.93/ pieceexcl. VAT

€113.66incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12428
Norm
DIN 11851
Shape
Blind plug
Material
Stainless steel
Material quality
SS304
Surface protection
Polished
Nominal inner diameter
DN80
Connection
External thread
Wrench width
27 mm