ECON®

ECON® Bimetal thermometer Type: 693 Aluminium/Glass R63 Measuring range: from-30 to 50°C Insert length: 45mm Stainless steel 1/2" BSPP(G) With pocket tube

  • ERIKS:11811589
  • Manufacturer:8716901020505
Image 1
Image 2
Image 1
Image 2
Save to list

€116.88/ pieceexcl. VAT

€141.42incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
693
Cabinet diameter
63 mm
Measuring range
from -30 to 50 °C
Accuracy class
Class 1.6 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
Yes
Insert length
45 mm
Sensor diameter
6 mm
Diameter pocket tube
8 mm
Cabinet material
Aluminium
Window material
Glass
Process connection material
Stainless steel
Ring material
Aluminium
Material dial
Aluminium
Sensor material
Stainless steel
Pocket tube material
Stainless steel
Maximum operating pressure
25 bar
Level of protection (IP value)
IP65
Cabinet diameter
R63
L1
45/63/100 mm
D
63 mm
b
20 mm
d
6 mm
d1
8 mm
d2
18 mm
SW
27 mm
G
1/2" in