




€134.30/ pieceexcl. VAT
€162.50incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 693 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 120 °C |
Accuracy class | Class 1.6 EN 13190 |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | Yes |
Insert length | 100 mm |
Sensor diameter | 6 mm |
Diameter pocket tube | 8 mm |
Cabinet material | Aluminium |
Window material | Glass |
Process connection material | Stainless steel |
Ring material | Aluminium |
Material dial | Aluminium |
Sensor material | Stainless steel |
Pocket tube material | Stainless steel |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP65 |
Cabinet diameter | R63 |
L1 | 45/63/100 mm |
D | 63 mm |
b | 20 mm |
d | 6 mm |
d1 | 8 mm |
d2 | 18 mm |
SW | 27 mm |
G | 1/2" in |