




€75.82/ pieceexcl. VAT
€91.74incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 685 |
Cabinet diameter | 80 mm |
Measuring range | from -20 to 60 °C |
Accuracy class | Class 2 EN 13190 |
Connection location | Back mount |
Process connection | Mounting flange |
Size process connection | 9 mm |
Diameter mounting flange | 61 mm |
With pocket tube | No |
Insert length | 160 mm |
Sensor diameter | 9 mm |
Cabinet material | Aluminium |
Window material | Acrylic |
Process connection material | Brass |
Material mounting flange | Stainless steel |
Ring material | Aluminium |
Material dial | Aluminium |
Sensor material | Brass |
Maximum operating pressure | 6 bar |
Level of protection (IP value) | IP65 |
Cabinet diameter | R80 |
L1 | 160/200/300 mm |
ØD | 80 mm |
b1 | 22 mm |
d | 9 mm |
d1 | 51 mm |
d2 | 61 mm |
d3 | 3.6 mm |
h1 | 13 mm |
Weight | 0.18 kg |