




€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 683 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 160 °C |
Accuracy class | Class 2.5 EN 13190 |
Connection location | Back mount |
Process connection | Magnet |
With pocket tube | No |
Cabinet material | Stainless steel |
Window material | Glass |
Process connection material | Stainless steel |
Ring material | Stainless steel |
Material dial | Aluminium |
Level of protection (IP value) | IP43 |
Cabinet diameter | R63 |
a | 63 mm |
b | 31 mm |