




€67.24/ pieceexcl. VAT
€81.36incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 681 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 60 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Back |
Process connection | Insert |
Size process connection | 8 mm |
With pocket tube | No |
Insert length | 250 mm |
Sensor diameter | 8 mm |
Cabinet material | Stainless steel |
Window material | Glass |
Process connection material | Stainless steel |
Ring material | Stainless steel |
Material dial | Aluminium |
Sensor material | Stainless steel |
Pocket tube material | Stainless steel |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP43 |
Cabinet diameter | R63 |
L1 | 45/63/100/250 mm |
D | 63 mm |
b | 16 mm |
d | 8 mm |
d1 | 10 mm |
d6 | 18 mm |
SW | 27 mm |
G | 1/2" in |
€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 17/11/2026