ECON®

ECON® Bimetal thermometer Type: 681 Stainless steel/Glass R63 Measuring range: from 0 to 120°C Insert length: 45mm Stainless steel 8 mm

  • ERIKS:11811579
  • Manufacturer:8716901018120
Image 1
Image 2
Image 1
Image 2
Save to list

€60.44/ pieceexcl. VAT

€73.13incl. VAT

47 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
681
Cabinet diameter
63 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 1 EN 13190
Connection location
Back
Process connection
Insert
Size process connection
8 mm
With pocket tube
No
Insert length
45 mm
Sensor diameter
8 mm
Cabinet material
Stainless steel
Window material
Glass
Process connection material
Stainless steel
Ring material
Stainless steel
Material dial
Aluminium
Sensor material
Stainless steel
Pocket tube material
Stainless steel
Maximum operating pressure
25 bar
Level of protection (IP value)
IP43
Cabinet diameter
R63
L1
45/63/100/250 mm
D
63 mm
b
16 mm
d
8 mm
d1
10 mm
d6
18 mm
SW
27 mm
G
1/2" in
Spare parts & accessories

€74.63/ pieceexcl. VAT

€90.30incl. VAT

91 In stock - Estimated delivery date 13/11/2026