




€100.30/ pieceexcl. VAT
€121.36incl. VAT
30 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 675 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 120 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | No |
Insert length | 45 mm |
Sensor diameter | 8 mm |
Cabinet material | Stainless steel |
Window material | Glass |
Process connection material | Stainless steel |
Ring material | Stainless steel |
Material dial | Aluminium |
Sensor material | Stainless steel |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP43 |
Cabinet diameter | R63 |
L1 | 45/63/100/160/250 mm |
D | 63 mm |
b1 | 29 mm |
d | 8 mm |
SW | 27 mm |
G | 1/2" in |
Weight | 0.16 kg |