ECON®

ECON® Bimetal thermometer Type: 675 Stainless steel/Glass R63 Measuring range: from 0 to 120°C Insert length: 160mm Stainless steel 1/2" BSPP(G)

  • ERIKS:11811572
  • Manufacturer:8716901016614
Image 1
Image 2
Image 1
Image 2
Save to list

€113.05/ pieceexcl. VAT

€136.79incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
675
Cabinet diameter
63 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 1 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
No
Insert length
160 mm
Sensor diameter
8 mm
Cabinet material
Stainless steel
Window material
Glass
Process connection material
Stainless steel
Ring material
Stainless steel
Material dial
Aluminium
Sensor material
Stainless steel
Maximum operating pressure
25 bar
Level of protection (IP value)
IP43
Cabinet diameter
R63
L1
45/63/100/160/250 mm
D
63 mm
b1
29 mm
d
8 mm
SW
27 mm
G
1/2" in
Weight
0.16 kg