ECON®

ECON® Bimetal thermometer Type: 675 Stainless steel/Glass R100 Measuring range: from 0 to 120°C Insert length: 100mm Stainless steel 1/2" BSPP(G)

  • ERIKS:13407490
  • Manufacturer:8716901016676
Image 1
Image 2
Image 1
Image 2
Save to list

€131.75/ pieceexcl. VAT

€159.42incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
675
Cabinet diameter
100 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 1 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
No
Insert length
100 mm
Sensor diameter
8 mm
Cabinet material
Stainless steel
Window material
Glass
Process connection material
Stainless steel
Ring material
Stainless steel
Material dial
Aluminium
Sensor material
Stainless steel
Maximum operating pressure
25 bar
Level of protection (IP value)
IP43
Cabinet diameter
R100
L1
50/100 mm
D
100 mm
b1
35 mm
d
8 mm
SW
27 mm
G
1/2" in
Weight
0.25 kg