




€60.44/ pieceexcl. VAT
€73.13incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 661 |
Cabinet diameter | 80 mm |
Measuring range | from -30 to 50 °C |
Accuracy class | Class 2 EN 13190 |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | Yes |
Insert length | 100 mm |
Sensor diameter | 9 mm |
Diameter pocket tube | 11.5 mm |
Cabinet material | Aluminium |
Window material | Acrylic |
Process connection material | Brass |
Material dial | Aluminium |
Sensor material | Aluminium |
Pocket tube material | Brass |
Maximum operating pressure | 6 bar |
Cabinet diameter | R80 |
L1 | 40/60/100 mm |
D | 80 mm |
b | 27 mm |
d | 9 mm |
d1 | 11.5 mm |
d6 | 19 mm |
SW | 21 mm |
G | 1/2" in |
Weight | 0.1 kg |