ECON®

ECON® Bimetal thermometer Type: 661 Aluminium/Acrylic R100 Measuring range: from 0 to 200°C Insert length: 100mm Brass 1/2" BSPP(G) With pocket tube

  • ERIKS:11811554
  • Manufacturer:8716901013989
Image 1
Image 2
Image 1
Image 2
Save to list

€62.65/ pieceexcl. VAT

€75.81incl. VAT

26 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
661
Cabinet diameter
100 mm
Measuring range
from 0 to 200 °C
Accuracy class
Class 2 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
Yes
Insert length
100 mm
Sensor diameter
9 mm
Diameter pocket tube
11.5 mm
Cabinet material
Aluminium
Window material
Acrylic
Process connection material
Brass
Material dial
Aluminium
Sensor material
Brass
Pocket tube material
Brass
Maximum operating pressure
6 bar
Cabinet diameter
R100
L1
40/60/100 mm
D
100 mm
b
30 mm
d
9 mm
d1
11.5 mm
d6
19 mm
SW
21 mm
G
1/2" in
Weight
0.13 kg