ECON®

ECON® Bimetal thermometer Type: 30000 Stainless steel 304/Glass R63 Measuring range: from 0 to 120°C Insert length: 45mm Stainless steel 1/2" BSPP(G) With pocket tube

  • ERIKS:10071288
  • Manufacturer:8716901228680
Image 1
Image 2
Image 1
Image 2
Save to list

€110.50/ pieceexcl. VAT

€133.71incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
30000
Cabinet diameter
63 mm
Measuring range
from 0 to 120 °C
Accuracy class
Class 1 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
Yes
Insert length
45 mm
Sensor diameter
8 mm
Diameter pocket tube
10 mm
Cabinet material
Stainless steel 304
Window material
Glass
Process connection material
Stainless steel
Ring material
Stainless steel
Material dial
Aluminium
Sensor material
Stainless steel
Pocket tube material
Stainless steel
Maximum operating pressure
40 bar
Level of protection (IP value)
IP43
Cabinet diameter
R63
ØD
63 mm
b
13 mm
c
14 mm
d
10 mm
e
14 mm
SW
27 mm
G
1/2" in