




€129.63/ pieceexcl. VAT
€156.85incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 30000 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 120 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | Yes |
Insert length | 100 mm |
Sensor diameter | 8 mm |
Diameter pocket tube | 10 mm |
Cabinet material | Stainless steel 304 |
Window material | Glass |
Process connection material | Stainless steel |
Ring material | Stainless steel |
Material dial | Aluminium |
Sensor material | Stainless steel |
Pocket tube material | Stainless steel |
Maximum operating pressure | 40 bar |
Level of protection (IP value) | IP43 |
Cabinet diameter | R100 |
ØD | 100 mm |
b | 15 mm |
c | 14 mm |
d | 10 mm |
e | 14 mm |
SW | 27 mm |
G | 1/2" in |