




€50.32/ pieceexcl. VAT
€60.89incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 21000 |
Cabinet diameter | 80 mm |
Measuring range | from -30 to 50 °C |
Accuracy class | Class 1.6 EN 13190 |
Connection location | Back mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With pocket tube | Yes |
Insert length | 45 mm |
Sensor diameter | 9 mm |
Diameter pocket tube | 12 mm |
Cabinet material | Steel, galvanized |
Window material | Glass |
Process connection material | Brass |
Ring material | Steel, nickel plated |
Material dial | Aluminium |
Sensor material | Brass |
Pocket tube material | Brass |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP43 |
Cabinet diameter | R80 |
ØD | 80 mm |
L | 45 mm |
b | 13 mm |
c | 11 mm |
e | 12 mm |
SW | 21 mm |
G | 1/2" in |