ECON®

ECON® Bimetal thermometer Type: 21000 Steel, galvanized/Glass R100 Measuring range: from-20 to 60°C Insert length: 45mm Brass 1/2" BSPP(G) With pocket tube

  • ERIKS:11227438
  • Manufacturer:8716901230225
Image 1
Image 2
Image 1
Image 2
Save to list

€50.83/ pieceexcl. VAT

€61.50incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
21000
Cabinet diameter
100 mm
Measuring range
from -20 to 60 °C
Accuracy class
Class 1.6 EN 13190
Connection location
Back mount
Process connection
External thread
Size process connection
1/2" BSPP(G)
With pocket tube
Yes
Insert length
45 mm
Sensor diameter
9 mm
Diameter pocket tube
12 mm
Cabinet material
Steel, galvanized
Window material
Glass
Process connection material
Brass
Ring material
Steel, nickel plated
Material dial
Aluminium
Sensor material
Brass
Pocket tube material
Brass
Maximum operating pressure
25 bar
Level of protection (IP value)
IP43
Cabinet diameter
R100
ØD
100 mm
L
45 mm
b
15 mm
c
11 mm
e
12 mm
SW
21 mm
G
1/2" in