ECON®

ECON® Bellow sealed valve Type: 430 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN150

  • ERIKS:13288288
  • Manufacturer:8716901215802
Image 1
Image 2
Image 1
Image 2
ECON® cast iron bellow sealed globe valve, SS trim, double bellow, straight pattern, flanged connection, outside screw & yoke, non-rising hand wheel.

Area of application
General industry, power stations, flue gas purification plant, heating technology, ammonia plants, vacuum facilities.
Save to list

€1,180.00/ pieceexcl. VAT

€1,427.80incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
430
Norm
EN (DIN)
Construction type
Straight
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
480 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
Graphite
Bellows material
1.4571
Material bonnet
EN-JS1049
Bonnet gasket material
Stainless steel/graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
300 °C
Maximum pressure difference at 20 °C
16 bar
Kv value
364 m³/h
With position indicator
Yes
DN
DN150
A
285 mm
H
427 mm
L
480 mm
M
400 mm
Weight
76 kg