ECON®

ECON® Ball valve Type: 7755 Stainless steel/PTFE/PTFE Full bore Handle With de-aeration 1000 PSI WOG Internal thread (BSPP) 1/2" (15)

  • ERIKS:14376057
  • Manufacturer:8716901131683
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€91.60/ pieceexcl. VAT

€110.84incl. VAT

Estimated delivery date - 25/05/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7755
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
63.5 mm
Manual operation
Handle
Bore
Full bore
With locking device
Yes
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
PTFE
Body seal
PTFE
With de-aeration
Yes
DN
1/2" (15)
d
15 mm
L
63.5 mm
H
50 mm
M
103 mm
Weight
0.3 kg