ECON®

ECON® Ball valve Type: 7752EE Stainless steel/PTFE/FPM (FKM) Full bore Electric operated ELA60 24V AC/DC 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:14288123
  • Manufacturer:8716901130297
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Mounted electrically controlled 2-way ball valve consisting of: Two-piece Econ® ball valve (type: 7752ISO) and electric Econ® actuator (type: 7907).

The electrically controlled 2-way ball valve is configured according to the following basic principles: Medium is water, medium temperature is max. 100°C, ball valve is actuated at least a few times daily, actuator structure according to Eriks standard.
Save to list

€1,042.95/ pieceexcl. VAT

€1,261.97incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7752EE
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Standard thread connection
ISO 228-1
Pressure rating
1000 PSI WOG
Face to Face norm
Manufacturer standard
Face to Face length
105 mm
Actuator
Electric operated
Type coding actuator
ELA60
Brand actuator
ECON
Supply voltage
24V AC/DC
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
1.4401
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
PTFE
Body seal
PTFE
Actuator material
Aluminium
DN
1.1/2" (40)
d
38 mm
L
105 mm
H
203 mm
Weight
5.2 kg